Zoro Homepage

3-pc Multi-Purpose Scissors Set

  • Mfr # 1016056

  • Zoro # G722729811


product price: $54.59
/ea

Key Features

Width
5.75 in
Color
Blue/Stainless Steel
Includes
4" Embroidery Scissors; 6" Household Scissors; Kitchen Shears
Overall Length
11.15 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016056
Zoro #
G722729811
UPC #
035886303310
Country of Origin
China

Dimensions

Width
5.75 in
Overall Length
11.15 in
Height
3 in

Details

Color
Blue/Stainless Steel
Includes
4" Embroidery Scissors; 6" Household Scissors; Kitchen Shears
Blade Material
Stainless Steel

Description

This handy 3-piece set includes three essential shears for every household need. The Kitchen Shears are for all cutting jobs in the kitchen and boast a bottle and screw cap opener in the handle. The Straight Scissors are ideal for just about any household task, including opening packages and clipping coupons. And the Embroidery Scissors cut cleanly and precisely through fabric and thread and can be used for other small household cutting tasks.The HENCKELS collection of shears puts precision in the palm of your hands, in the kitchen and throughout the household. Fabricated from high quality stainless steel, the blades boast long-lasting sharpness while the non-slip handles are comfortable to grip. High-quality corrosion resistant stainless no-stain steel. Precision blades boast long-lasting sharpness. Comfortable non-slip grip. Kitchen Shears with integrated bottle and screw cap opener. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.