Zoro Homepage

3-pc Plastic Cutting Board Set - Grey

  • Mfr # 1027380

  • Zoro # G921857230


product price: $39.99
/ea

Key Features

Color
Grey
Material
polypropylene
Width
1.25 in
Includes
Small Board Dark Gray, Medium Board Light Gray, Large Board Dark Gray
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027380
Zoro #
G921857230
UPC #
035886672751
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.25 in
Length
11.5 in
Depth
16.5 in

Details

Color
Grey
Material
polypropylene
Includes
Small Board Dark Gray, Medium Board Light Gray, Large Board Dark Gray

Description

HENCKELS Cutting Boards deliver effortless meal prep, secure slicing, and fuss-free cleanup. Available in 3 different sizes, there’s a board for every chopping task. Slice snacks on the small board, prep weekday dinner on the medium board, or prepare a meal for a crowd on the roomy, large board. The sturdy, lightweight construction makes it easy to transport food and store away.The gray and multicolor trims keep food prep organized and can be used to prevent cross-contamination in the kitchen. Dedicate each board color and size to different types of food like proteins, greens, and cooked foods.These sturdy cutting boards are made of durable, BPA-free polypropylene and polyethylene. With non-slip silicone feet to prevent slipping, the boards encourage safe cutting. HENCKELS cutting boards are dishwasher-safe, easy to clean, and require no extra maintenance. Set features cutting boards in 3 handy sizes: small (8.5 x 12.2-inches), medium (10.25 x 15-inches), and large (11.5 x 16.5-inches). Made of BPA-free polypropylene and polyethylene. Silicone, non-slip feet keep board in place for safe cutting. Carrying handle for safely transporting food and easy storage. Dishwasher safe - Handwashing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.