Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-pc Prime Steak Knife Set

  • Mfr # 1019435

  • Zoro # G922729819


product price: $53.65
/ea

Key Features

Overall Length
11.15 in
Overall Depth
3 in
Color
Stainless Steel
Material
High quality stainless steel
Overall Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1019435
Zoro #
G922729819
UPC #
035886190699
Country of Origin
Thailand

Dimensions

Overall Length
11.15 in
Overall Depth
3 in
Overall Width
5.75 in

Details

Color
Stainless Steel
Material
High quality stainless steel

Description

This steak knife set features four knives that boast a classic design to fit any kitchen. The lightweight stamped construction ensures fatigue-free cutting. Each 4.5-inch stainless-steel blade features micro serrations to ensure lasting sharpness. The triple rivet handles are curved for comfort. Set features four 4.5-inch steel blades. Micro-serrated blade for lasting sharpness. Lightweight stamped stainless steel. Classic triple rivet handle is curved for comfort.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.