
5-pc Cheese Knife Set
Mfr # 1013631
Zoro # G722729989
product price: $61.59
/eaKey Features
Overall Width
2 in
Includes
Two-pronged Serving Fork; Semi-Heart Knife for Hard Cheese; Rectangular Spreader; Bell-Shaped Knife for Semi-Soft Cheese; Hardwood Board
Overall Length
10 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013631
Zoro #
G722729989
UPC #
035886307790
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
10 in
Overall Depth
9.5 in
Details
Includes
Two-pronged Serving Fork; Semi-Heart Knife for Hard Cheese; Rectangular Spreader; Bell-Shaped Knife for Semi-Soft Cheese; Hardwood Board
Color
Stainless Steel
Material
Stainless Steel
Description
Make every cheese moment a masterpiece with this HENCKELS 5-piece cheese knife and board set. This lightweight set is perfect for taking on-the-go whether you’re having an outdoor picnic or serving a holiday cheese board.Pierce, pick up, and serve with the two-pronged cheese fork, slice hard cheese and spread soft cheese with the semi-heart shaped knife, cut through thick pieces with the rectangular knife, and slice firm and crumbly cheese with the bell-shaped knife. The versatile hardwood board doubles as a cutting board and a serving tray. With grooves to collect juices and extras, you can chop fruit, slice cheese, and serve charcuterie with ease.Crafted from high-quality stainless steel, these razor-sharp edges make slicing and serving effortless. The rounded hardwood handles are perfectly sized for dinner parties and feature an elegant banded cuff at the neck of each handle. Set includes: Two-pronged cheese fork, semi-heart shaped knife, rectangular knife, bell-shaped knife, hardwood cutting board. Crafted from high-quality stainless-steel. Ergonomically shaped rounded wood handles. Hardwood board with groove to collect juices. Stainless-steel banded cuff design at the neck of each handle. Hand wash only.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.