Zoro Homepage

8-pc Polished Stainless Steel Serrated Steak Knife Set

  • Mfr # 1019398

  • Zoro # G521857258


product price: $34.99
/ea

Key Features

Overall Length
9.5 in
Overall Width
10.5 in
Color
Stainless Steel
Material
13/0 chrome steel
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019398
Zoro #
G521857258
UPC #
035886523442
Country of Origin
Viet Nam

Dimensions

Overall Length
9.5 in
Overall Width
10.5 in
Overall Depth
1 in

Details

Color
Stainless Steel
Material
13/0 chrome steel
Includes
8- 4.5 inch Stainless Steak Knives

Description

Slice through steak, pork chops, and chicken cutlets with these 4.5-inch serrated blades that never need sharpening.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.