Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-pc Stainless Steel Serrated Steak Knife Set

  • Mfr # 1019432

  • Zoro # G722729682


product price: $55.69
/ea

Key Features

Color
Stainless Steel
Overall Length
11.5 in
Material
High quality stainless steel
Overall Width
9.51 in
Overall Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019432
Zoro #
G722729682
UPC #
035886189877
Country of Origin
Thailand

Dimensions

Overall Length
11.5 in
Overall Width
9.51 in
Overall Depth
3.25 in

Details

Color
Stainless Steel
Material
High quality stainless steel

Description

The sleek handle and blade design of these knives fit comfortably in the palm of your hand, offering fatigue-free cutting even during extended use. Whether you're hosting a dinner party or simply enjoying a meal at home with family or friends, these steak knives are sure to impress. Crafted using high-quality materials and expertly forged for durability, this set is designed to last for years to come. The serrated edges ensure that each cut is clean and precise while maintaining the integrity of your meat. Set features eight 4.5-inch steel blade knives that will stay sharp for years. Precision forged stainless-steel blade. Serrated edge. Sleek handle and blade design. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.