Zoro Homepage

8.5-qt Stainless Steel Pasta Pot with Lid and Strainers

  • Mfr # 1023669

  • Zoro # G721857355


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
18/10 Stainless Steel
Overall Width (In.)
10 in
Color
Stainless Steel
Includes
8.5-qt Stainless Steel Pasta Pot + Lid, 2x Half Pasta Inserts
Overall Depth (In.)
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023669
Zoro #
G721857355
UPC #
035886659554
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Depth (In.)
9.9 in
Overall Length (In.)
13.9 in

Details

Material
18/10 Stainless Steel
Color
Stainless Steel
Includes
8.5-qt Stainless Steel Pasta Pot + Lid, 2x Half Pasta Inserts

Description

The do-it-all pot for quick and easy everyday dinners.Boil, steam, and blanch an entire weekday dinner in this roomy 8.5-quart pasta pot. Handy for quick one-pot meals on busy days, you can cook for the entire family in less time and with less clean up. This all-in-one pot features two colanders for boiling pasta in one and blanching veggies in the other. Or use the two colanders to cook pasta to everyone's liking by boiling two batches of pasta to different cooking times, all at the same time.The capacity filling scale lets you accurately fill your pot, without guessing games, while the removable inserts let you skip the additional strainer. Once the meal is over, pop the pot in the dishwasher for quick, effortless clean up. With convenient, removable handles on the colanders, you can efficiently store your pot to help you save space in the kitchen.Crafted from high-quality 18/10 stainless steel, the aluminum core sandwich base offers excellent heat retention and distribution. With a highly polished mirror finish, this pot boasts superior scratch-resistance and is safe to use with metal utensils. Enjoy cooking on all stovetops, including induction, and oven-safe cooking to 500°F. HENCKELS cookware is easy to clean, making this easy-to-use pasta pot a pleasure to cook with. 18/10 stainless-steel construction with aluminum core sandwich base heats up evenly and quickly. Highly polished mirror finish. Two colander inserts for boiling foods to different cooking times, colander inserts with space-saving, removable handles. Flared rim for clean and mess-free pouring, comfortable, oversized handles offer maximum maneuverability. Clearly marked capacity filling scale on pot interior. Glass lid locks in moisture and lets you monitor the cooking process. Compatible with all cooking surfaces, including induction. Pot oven safe to 500°F. Dishwasher safe

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.