Zoro Homepage

Alcea Flatware Set, 20-Piece, Silver

  • Mfr # 1011380

  • Zoro # G122730073


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
18/10 Stainless Steel
Height
2.75 in
Includes
4 - 5-Pc Place Settings
Color
Stainless Steel
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011380
Zoro #
G122730073
UPC #
035886426231
Country of Origin
China

Dimensions

Height
2.75 in
Width
11.5 in
Length
16.25 in

Details

Material
18/10 Stainless Steel
Includes
4 - 5-Pc Place Settings
Color
Stainless Steel

Description

Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the knives in this flatware set offer superior cutting precision. Produced in compliance with ZWILLING’S strict quality standards, each spoon, knife, and fork offer everyday durability. Easy to care for, the dishwasher safe stainless steel flatware will beautify your tabletop for many years to come. Alcea features a brilliant mirror finish. The handles are framed with a subtle border and finished at the end of each handle with a decorative accent. The flatware is manufactured from high quality 18/10 Stainless Steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. The 18/10 stainless steel flatware maintains a long-lasting silver-like luster. Mono-block dinner knife construction for perfect weight and balance. Forged dinner knife blades for cutting precision. This flatware set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.