Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcea Flatware Set, 65-Piece, Silver

  • Mfr # 1011379

  • Zoro # G122729817


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
16.25 in
Includes
12 - 5-pc Place Settings; Serving Spoon; Serving Fork; Slotted Serving Spoon; Butter Knife and Sugar Spoon
Height
2.75 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011379
Zoro #
G122729817
UPC #
035886292294
Country of Origin
China

Dimensions

Length
16.25 in
Height
2.75 in
Width
11.5 in

Details

Color
Stainless Steel
Includes
12 - 5-pc Place Settings; Serving Spoon; Serving Fork; Slotted Serving Spoon; Butter Knife and Sugar Spoon
Material
18/10 Stainless Steel

Description

Alcea features a brilliant mirror finish. The handles are framed with a subtle border and finished at the end of each handle with a decorative accent. Beautify your tabletop with Henckels International Flatware. Beautifully designed flatware for the table offered at an outstanding value price. With Henckels International Flatware, this trusted brand brings over 120 years of cutlery expertise to the world of flatware.This flatware set features 12 x 5-piece place settings plus 5 key serving pieces. Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the knives offer superior cutting precision. Produced in compliance with Henckels International s strict quality standards, each spoon, knife and fork offers everyday durability. Easy to care for, the dishwasher safe flatware will beautify your tabletop for many years to come. This flatware set includes 12 x 5-piece place settings. 5-piece setting includes dinner fork, salad fork, soup spoon, teaspoon, and dinner knife. Serving pieces include serving spoon and fork, slotted spoon, butter knife, and sugar spoon. The flatware is manufactured from high quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. The 18/10 stainless steel flatware maintains a long-lasting silver-like luster. Mono-block dinner knife construction for perfect weight and balance. Forged dinner knife blades for cutting precision. This flatware set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.