Andria 20-pc 18/10 Stainless Steel Flatware Set
Mfr # 1011385
Zoro # G822729742
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Height
2.75 in
Includes
4 - 5-Pc Place Settings
Width
11.5 in
Length
16.25 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011385
Zoro #
G822729742
UPC #
035886407339
Country of Origin
China
Dimensions
Height
2.75 in
Width
11.5 in
Length
16.25 in
Details
Includes
4 - 5-Pc Place Settings
Color
Stainless Steel
Material
18/10 Stainless Steel
Description
Henckels makes essential kitchen tools every home chef needs. With Henckels Flatware, this trusted brand brings over 120 years of cutlery expertise to the world of flatware. Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish and is designed to have perfect balance. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the knives offer superior cutting precision and the simple design is perfect for casual or formal dining. Produced in compliance with Henckels' strict quality standards, each spoon, knife, and fork offers everyday durability. Easy to care for, the dishwasher safe flatware will beautify your tabletop for many years to come. A sophisticated design with linear accents, Valencia will capture interest on the dining table. This 20 piece flatware set for 4 will provide the following utensils for a dinner party of 4 guests: 4 dinner knives 4 dinner forks 4 dinner spoons 4 salad forks 4 teaspoons INCLUDED IN SET: Silverware set for 4 - 4 dinner knives, 4 dinner forks, 4 dinner spoons, 4 salad forks and 4 teaspoonsQUALITY DESIGN: This modern flatware set is composed of high quality 18/10 stainless steel. Designed to be durable, maintain shine, and provide years of usageDISHWASHER SAFE: All components of this stainless steel kitchen silverware set are dishwasher safe and will retain their luster and shine with each useANY OCCASION: Stainless steel flatware has a great contemporary look that can be used for special occasions like housewarming parties and dinner events, but is durable and reliable enough to use day in and out as your everyday cutlery set without looking too ostentatiousGREAT FOR GIFTS: Modern silverware sets are a perfect gift for weddings, engagement parties, bridal showers, and Christmas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.