
Aragon 10-pc Stainless Steel Cookware Set
Mfr # 1030568
Zoro # G021857307
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
9.3 in
Overall Length (In.)
21.5 in
Overall Width (In.)
12.8 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030568
Zoro #
G021857307
UPC #
035886683764
Country of Origin
China
Dimensions
Overall Depth (In.)
9.3 in
Overall Length (In.)
21.5 in
Overall Width (In.)
12.8 in
Details
Material
Stainless Steel
Color
Stainless Steel
Includes
8-inch Stainless Steel Fry Pan, 10-inch Stainless Steel Fry Pan, 1.5-qt Stainless Steel Saucepan & lid, 2.5-qt Stainless Steel Saucepan & lid, 3-qt Stainless Steel Saute Pan & lid,5.6-qt Stainless Steel Dutch Oven & lid
Description
HENCKELS Aragon is the perfect stainless-steel starter cookware for aspiring chefs, ambitious home cooks, and for setting up your kitchen on the right foot. Designed with an energy-efficient tri-ply base and single-layer sides, Aragon is the go-to everyday cookware for easy searing and quick clean up.Crafted with premium materials, Aragon cookware delivers versatility and efficiency to the kitchen. The tri-ply encapsulated base with an aluminum core heats up evenly, and the comfortable, stay-cool handles provide easy maneuvering on the stovetop. With a highly polished mirror finish, Aragon adds style and sophistication to any kitchen.Chef-friendly features and hassle-free additions bring endless possibilities to the kitchen. Pots feature interior measure markings so you can fill your pots with accuracy. The stainless-steel steamer included with the 2-quart saucepan is perfect for steaming dumplings, veggies, and greens.Thanks to the stay-cool, hollow cast handles with hanging loop, you can easily store your cookware. Aragon is compatible with all stovetops, including induction, and is oven safe to 500°F. The tempered glass lids lock in moisture and let you monitor the cooking process while the flared pouring rim offers seamless, mess-free pouring. Dishwasher safe, HENCKELS Aragon is also simple to clean, making this easy-to-use cookware a pleasure to cook with. Tri-ply, stainless-steel encapsulated base withthick aluminum core for quick, even heating. Elegant, polished mirror finish. 8/10 stainless-steel interior will not discolor or corrode. Tempered glass lids lock in moisture for energy-efficient insulation. Interior capacity markings for accurate measuring. Ergonomic, stay-cool handles for comfort and control. Strong, riveted handles for extra durability. Compatible with all stovetops, including induction.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.