Aragon 12.5-inch Stainless Steel Wok with Lid

  • Mfr # 1022149

  • Zoro # G121857351


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width (In.)
13.8 in
Color
Stainless Steel
Overall Depth (In.)
4.9 in
Overall Length (In.)
20.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022149
Zoro #
G121857351
UPC #
035886653347
Country of Origin
China

Dimensions

Overall Width (In.)
13.8 in
Overall Depth (In.)
4.9 in
Overall Length (In.)
20.6 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

HENCKELS Aragon is the perfect stainless-steel starter cookware for aspiring chefs, ambitious home cooks, and for setting up your kitchen on the right foot. Designed with an energy-efficient tri-ply base and single-layer sides, Aragon is the go-to everyday cookware for easy searing and quick clean up.Crafted with premium materials, Aragon cookware delivers versatility and efficiency to the kitchen. The tri-ply encapsulated base with an aluminum core heats up evenly, and the comfortable, stay-cool handles provide easy maneuvering on the stovetop. With a highly polished mirror finish, Aragon adds style and sophistication to any kitchen.Chef-friendly features and hassle-free additions bring endless possibilities to the kitchen. Pots feature interior measure markings so you can fill your pots with accuracy. The stainless-steel steamer included with the 2-quart saucepan is perfect for steaming dumplings, veggies, and greens.Thanks to the stay-cool, hollow cast handles with hanging loop, you can easily store your cookware. Aragon is compatible with all stovetops, including induction, and is oven safe to 500°F. The tempered glass lids lock in moisture and let you monitor the cooking process while the flared pouring rim offers seamless, mess-free pouring. Dishwasher safe, HENCKELS Aragon is also simple to clean, making this easy-to-use cookware a pleasure to cook with. Tri-ply, stainless-steel encapsulated base withthick aluminum core for quick, even heating. Elegant, polished mirror finish. 8/10 stainless-steel interior will not discolor or corrode. Tempered glass lids lock in moisture for energy-efficient insulation. Interior capacity markings for accurate measuring. Ergonomic, stay-cool handles for comfort and control. Strong, riveted handles for extra durability. Compatible with all stovetops, including induction.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.