Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astley 20-piece Flatware Set, 18/10 Stainless Steel, Silver

  • Mfr # 1011359

  • Zoro # G322729662


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Includes
4 - 5-Pc Place Settings
Color
Stainless Steel
Material
18/10 Stainless Steel
Width
8.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011359
Zoro #
G322729662
UPC #
035886426071
Country of Origin
China

Dimensions

Width
8.5 in
Height
3.5 in
Length
11.25 in

Details

Includes
4 - 5-Pc Place Settings
Color
Stainless Steel
Material
18/10 Stainless Steel

Description

With Henckels Flatware, this trusted brand brings over 120 years of cutlery expertise to the world of flatware. Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the knives offer superior cutting precision. Produced in compliance with Henckels's strict quality standards, each spoon, knife, and fork offer everyday durability. Easy to care for, the dishwasher safe stainless-steel flatware will beautify your tabletop for many years to come. Astley features a brilliant mirror finish. The edges of each handle are adorned with a linear accent. The detailing on this pattern is subtle but elegant. The flatware is manufactured from high quality 18/10 Stainless Steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. The 18/10 stainless steel flatware maintains a long-lasting silver-like luster. Mono-block dinner knife construction for perfect weight and balance. Forged dinner knife blades for cutting precision. The flatware set is dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.