Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BBQ Digital Thermometer

  • Mfr # 1029639

  • Zoro # G721857287


product price: $24.99
/ea

Key Features

Color
Blue
Depth
0.6 in
Stem Material
ABS
Width
1.2 in
Length
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029639
Zoro #
G721857287
UPC #
035886680015
Country of Origin
China

Dimensions

Depth
0.6 in
Width
1.2 in
Length
6.4 in

Details

Color
Blue
Stem Material
ABS

Description

Fire up flavorful backyard feasts with HENCKELS BBQ grill tools and accessories. Designed to inspire new ways to cook outdoors, you’ll unlock the full potential of your grill so you can take every flame-kissed meal to the next level.Crafted from high-quality 18/8 stainless stainless steel, each grill tool is crafted with long, soft-grip, anti-slip handles that keep your hands away from the hot grill top, and provide a confident hold on food. The anti-slip silicone gloves feature a soft inner lining so you can comfortably handle hot tools with ease.Each element in this assortment is thoughtfully designed with details specifically suited to elevate your outdoor kitchen for professional-level prep work. Hand-craft artisanal homemade pizza with tools made to perfect pizzeria-style pies. Mix ingredients and clean your surface with the bench scraper, crisp up dough on the pizza stone, and carry your pie to the table with the pizza peel.Bring precision to the grill with additional essentials in the HENCKELS BBQ collection. The quick-response digital thermometer features a fold away probe for spot checks, a light-up display for easy reading, a meat temperature guide, and an auto shutoff function. From grill toppers to baskets and handy roasting skewers, you’ll find everything you need to achieve the best results when cooking al fresco. Temperature range -58°F to 572°F and response time of 3-4 seconds. Fold-away probe. Light-up display. Temperature guide. Auto shutoff. Magnet for storage on the side of the grill.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.