
BBQ Pizza Stone
Mfr # 1029647
Zoro # G421857358
product price: $49.99
/eaKey Features
Overall Depth (In.)
0.5 in
Color
White
Overall Length (In.)
17.5 in
Overall Width (In.)
13.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1029647
Zoro #
G421857358
UPC #
035886680091
Country of Origin
China
Dimensions
Overall Depth (In.)
0.5 in
Overall Length (In.)
17.5 in
Overall Width (In.)
13.6 in
Details
Color
White
Material
Stainless Steel
Description
Fire up flavorful backyard feasts with HENCKELS BBQ grill tools and accessories. Designed to inspire new ways to cook outdoors, you’ll unlock the full potential of your grill so you can take every flame-kissed meal to the next level.Crafted from high-quality 18/8 stainless stainless steel, each grill tool is crafted with long, soft-grip, anti-slip handles that keep your hands away from the hot grill top, and provide a confident hold on food. The anti-slip silicone gloves feature a soft inner lining so you can comfortably handle hot tools with ease.Each element in this assortment is thoughtfully designed with details specifically suited to elevate your outdoor kitchen for professional-level prep work. Hand-craft artisanal homemade pizza with tools made to perfect pizzeria-style pies. Mix ingredients and clean your surface with the bench scraper, crisp up dough on the pizza stone, and carry your pie to the table with the pizza peel.Bring precision to the grill with additional essentials in the HENCKELS BBQ collection. The quick-response digital thermometer features a fold away probe for spot checks, a light-up display for easy reading, a meat temperature guide, and an auto shutoff function. From grill toppers to baskets and handy roasting skewers, you’ll find everything you need to achieve the best results when cooking al fresco. Made from durable cordierite stone. Provides exceptional heat retention. Cordierite stone absorbs moisture for crispier crusts. Oven- and grill-safe up to 1500°F. Hand wash only. Dimensions: 17.5 x 13.6 x 0.5.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.