Zoro Homepage

Cafe Roma 2-pc Double-Wall Glassware 15oz. Glass Latte Mug Set

  • Mfr # 1021891

  • Zoro # G722729798


product price: $63.99
/ea

Key Features

Color
Clear
Width
5.27 in
Depth
5.39 in
Material
Borosilicate Glass, Double Wall
Length
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021891
Zoro #
G722729798
UPC #
035886526931
Country of Origin
China

Dimensions

Width
5.27 in
Depth
5.39 in
Length
10.3 in

Details

Color
Clear
Material
Borosilicate Glass, Double Wall

Description

This modern glassware is a must-have for stylish kitchens.Serve your drinks with style and substance in Henckels International Double Wall Glassware. This distinctive glassware offers a visually impressive way to serve your favorite beverage.These modern mugs and glasses maintain the toasty temperature of your espresso, cappuccinos, lattes, tea and hot cocoa. With their chic translucence, you can elegantly serve up hot toddies and mulled wine. Comfortably cup your steaming drinks without worrying the glass is too hot.This versatile glassware is ideal for cold drinks as well, like iced coffee, iced tea, juice, beer and cocktails. The insulated glass ensures your drinks stay refreshingly chilled without your hands getting too cold.Each piece is constructed from high quality, sturdy borosilicate glass for everyday durability. Mouth-blown by skilled artisans, their fine craftsmanship will enhance your beverage enjoyment. Mugs offer sturdy handles that fit comfortably in your hands. Glass maintains perfect temperature. Keeps food and drinks hot while remaining cool to the touch. Cold drinks stay cool for a long time. Time-tested German engineering meets Italian design. Each glass delivers the flawless function and exceptional beauty. Mouth-blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Microwave, dishwasher and freezer safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.