Capri Granitium 11-inch Aluminum Nonstick Perfect Pan with Lid

  • Mfr # 1017339

  • Zoro # G922729680


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
11.6 in
Overall Length (In.)
19.9 in
Material
Nonstick Aluminum
Color
Grey
Overall Depth (In.)
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017339
Zoro #
G922729680
UPC #
035886534615
Country of Origin
Italy

Dimensions

Overall Width (In.)
11.6 in
Overall Length (In.)
19.9 in
Overall Depth (In.)
5.9 in

Details

Material
Nonstick Aluminum
Color
Grey

Description

The Capri perfect pan is the ultimate multitasker. It excels at searing, sauteing, browning, steaming, stir frying, and deep frying. The wide, angled sides facilitate stirring without spilling - a plus when stir frying meats and vegetables. And the tight-fitting glass lid retains moisture and lets you monitor your cooking. HENCKELS Capri is constructed from extremely pure aluminum and will bring quality and sophistication to any kitchen.Capri Granitium is made from extremely pure aluminum and features a revolutionary nonstick coating that is durable and long-lasting. The coating offers the ultimate scratch-resistance. The Granitium coating is safe to use with metal utensils and will never blister or peel. With this dishwasher-safe cookware you’ll enjoy quick release and easy clean up every time you cook.Inspired by some of the best cuisine in the world, HENCKELS has developed Capri Italian-made cookware as the latest advance in the aluminum cookware market. The thick aluminum construction distributes heat quickly and evenly, minimizing hot spots, resulting in superior browning of your food. Made of extremely pure aluminum for outstanding cooking results. Ultra-durable Granitium nonstick coating. Flared rim for clean, easy, non-drip pouring. V-shaped stay-cool handle offers a comfortable grip. The tight-fitting glass lid lets you monitor your cooking. Safe to use with metal utensils. Easy-to-clean, ceramic exterior coating, oven safe to 500 ̊F/260 ̊C. Dishwasher safe, made in Italy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.