Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capri Series 10 Piece Non-Stick Cookware Set Made with Granitium Non-Stick Coating

  • Mfr # 1017332

  • Zoro # G722730077


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
8" Aluminum Nonstick Fry Pan, 10" Aluminum Nonstick Fry Pan, 1-qt Aluminum Nonstick Saucepan + Lid, 2-qt Aluminum Nonstick Saucepan + Lid, 3-qt Aluminum Nonstick Sauté Pan + Lid, 6-qt Aluminum Nonstick Dutch Oven + Lid
Overall Depth (In.)
12.5 in
Overall Width (In.)
12.7 in
Material
Nonstick Aluminum
Overall Length (In.)
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017332
Zoro #
G722730077
UPC #
035886401641
Country of Origin
Italy

Dimensions

Overall Depth (In.)
12.5 in
Overall Width (In.)
12.7 in
Overall Length (In.)
22.8 in

Details

Includes
8" Aluminum Nonstick Fry Pan, 10" Aluminum Nonstick Fry Pan, 1-qt Aluminum Nonstick Saucepan + Lid, 2-qt Aluminum Nonstick Saucepan + Lid, 3-qt Aluminum Nonstick Sauté Pan + Lid, 6-qt Aluminum Nonstick Dutch Oven + Lid
Color
Grey
Material
Nonstick Aluminum

Description

The Capri 10-piece set features all the cookware you need to set your kitchen up right. The 8-inch fry pan is perfectly proportioned for cooking for one. Braise or stew one-pot meals for the whole family in the 6-quart Dutch oven. Steam rice or boil potatoes in the 2-quart saucepan. The tight-fitting glass lids lock in moisture and let you monitor your cooking. HENCKELS Capri is constructed from extremely pure aluminum and will bring quality and sophistication to any kitchen.Capri Granitium is made from extremely pure aluminum and features a revolutionary nonstick coating that is durable and long-lasting. The coating offers the ultimate scratch-resistance. The Granitium coating is safe to use with metal utensils and will never blister or peel. With this dishwasher-safe cookware you’ll enjoy quick release and easy clean up every time you cook.Inspired by some of the best cuisine in the world, HENCKELS has developed Capri Italian-made cookware as the latest advance in the aluminum cookware market. The thick aluminum construction distributes heat quickly and evenly, minimizing hot spots, resulting in superior browning of your food. Set includes: 8-inch fry pan, 10-inch fry pan, 1-quart saucepan w/lid, 2-quart saucepan w/lid, 3-quart saute pan w/lid, 6-quart Dutch oven w/lid. Made of extremely pure aluminum for outstanding cooking results. Ultra-durable Granitium nonstick coating. Flared rim for clean, easy, non-drip pouring. V-shaped stay-cool handle offers a comfortable grip, the tight-fitting glass lid lets you monitor your cooking. Safe to use with metal utensils. Easy-to-clean, ceramic exterior coating, oven safe to 500 ̊F/260 ̊C. Dishwasher safe, made in Italy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.