Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 8-pc Mixed Bakeware & Serving Set - Dark Blue

  • Mfr # 1021969

  • Zoro # G621857349


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Length
16.1 in
Height
9.8 in
Width
10.8 in
Material
Ceramic
Includes
13" X 10" / 4.2-qt Rectangular Baking Dish, 10" X 7.5" / 2-qt Rectangular Baking Dish, 8.3" X 4" / 1.1-qt Loaf Pan, 2x - 22-oz Universal Bowl, 2x - 7-oz Ramekin, 9.5" / 1.8-qt Pie Dish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021969
Zoro #
G621857349
UPC #
035886652555
Country of Origin
Portugal

Dimensions

Length
16.1 in
Height
9.8 in
Width
10.8 in

Details

Color
Dark Blue
Material
Ceramic
Includes
13" X 10" / 4.2-qt Rectangular Baking Dish, 10" X 7.5" / 2-qt Rectangular Baking Dish, 8.3" X 4" / 1.1-qt Loaf Pan, 2x - 22-oz Universal Bowl, 2x - 7-oz Ramekin, 9.5" / 1.8-qt Pie Dish

Description

This 8-piece set contains all the bakers and servers you need for casseroles, breads, crumbles, and pies. Prepare batters in the roomy universal bowls, portion out ingredients in the handy ramekins, and bake lasagna in the large rectangular baking dish, apple pie in the elegantly scalloped pie dish, and bread in the loaf pan.These handmade stoneware dishes are highly resistant to thermal shock, gently retain heat, and are incredibly moisture resistant, offering remarkable durability. Thanks to their beautiful highly scratch-resistant vitreous glaze, you can take them straight to the table for a beautiful presentation. And when the meal is over, they stack safely and snugly for compact storage. Oven safe to 572°F, these versatile dishes are also microwave, dishwasher, and freezer safe.HENCKELS is committed to sustainability. The unique firing process used to make HENCKELS ceramics results in an eco-friendly, energy saving production. Set includes 13 x 10-inch rectangular dish, 10 x 7.5-inch rectangular dish, 8.3 x 4-inch loaf pan, 2 x 22-ounce universal bowls, 2 x 7-ounce ramekins, 9.5-inch pie dish. Beautiful vitreous glaze finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Bakers, bowls, and ramekins each snugly and safely stack for compact storage. Microwave, freezer, dishwasher, and oven safe up to 572°F. Sustainably made using a unique energy-saving firing process.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.