Zoro Homepage

Clad H3 10-pc Stainless Steel Ceramic Nonstick Cookware Set

  • Mfr # 1023637

  • Zoro # G021857185


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width (In.)
13.9 in
Color
Stainless Steel
Overall Depth (In.)
11.2 in
Overall Length (In.)
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023637
Zoro #
G021857185
UPC #
035886659318
Country of Origin
China

Dimensions

Overall Width (In.)
13.9 in
Overall Depth (In.)
11.2 in
Overall Length (In.)
23.6 in

Details

Material
Stainless Steel
Color
Stainless Steel
Includes
8-in Fry Pan, 10-in Fry Pan, 1-qt Saucepan w/Lid, 2-qt Saucepan w/Lid, 3-qt Saute Pan w/Lid, 6-qt Dutch Oven w/Lid

Description

HENCKELS Clad H3 ceramic nonstick cookware offers easy release combined with durability, technological innovation, and exquisite style. Fry eggs and make a gooey grilled cheese in the 8-inch fry pan or sear meat and saute vegetables in the just-the-right-size 10-inch fry pan. Available in a variety of set configurations from the 2-piece fry pan sets to the 10-piece cookware set, there’s an assortment for every kitchen.The heavy-duty, tri-ply clad construction with an aluminum core heats up evenly and quickly. The Ceraforce ceramic nonstick coating offers quick and easy release. Clad H3 boasts superior scratch-resistance and is safe to use with metal utensils.The tempered glass lids lock in moisture and let you monitor the cooking process while the flared pouring rim offers seamless, mess-free pouring. Thanks to the stay-cool, hollow cast handles with hanging loop, you can easily store your cookware. Clad H3 is compatible with all stovetops, including induction, and is oven safe to 400°F. Dishwasher safe, HENCKELS Clad H3 is also simple to clean, making this easy-to-use cookware a pleasure to cook with. Heavy-duty, tri-ply clad construction with aluminum core heats up evenly and quickly. Ceramic nonstick coating offers quick and easy release. Ceraforce ceramic coating is safe to use with metal utensils. Pouring spout and flared rim provide clean and mess-free pouring. Glass lid with handy built-in strainer. Comfortable stay-cool, hollow cast handles offer maximum maneuverability. Compatible with all cooking surfaces, including induction. Oven safe to 400°F, dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.