
Clad H3 2-pc Stainless Steel Ceramic Nonstick 10-in & 12-in Fry Pan Set
Mfr # 1023640
Zoro # G821857323
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
12.4 in
Color
Stainless Steel
Overall Depth (In.)
3.8 in
Includes
10-in Fry Pan, 12-in Fry Pan
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1023640
Zoro #
G821857323
UPC #
035886659349
Country of Origin
China
Dimensions
Overall Width (In.)
12.4 in
Overall Depth (In.)
3.8 in
Overall Length (In.)
20.3 in
Details
Color
Stainless Steel
Includes
10-in Fry Pan, 12-in Fry Pan
Material
Stainless Steel
Description
HENCKELS Clad H3 ceramic nonstick cookware offers easy release combined with durability, technological innovation, and exquisite style. Fry eggs and make a gooey grilled cheese in the 8-inch fry pan or sear meat and saute vegetables in the just-the-right-size 10-inch fry pan. Available in a variety of set configurations from the 2-piece fry pan sets to the 10-piece cookware set, there’s an assortment for every kitchen.The heavy-duty, tri-ply clad construction with an aluminum core heats up evenly and quickly. The Ceraforce ceramic nonstick coating offers quick and easy release. Clad H3 boasts superior scratch-resistance and is safe to use with metal utensils.The tempered glass lids lock in moisture and let you monitor the cooking process while the flared pouring rim offers seamless, mess-free pouring. Thanks to the stay-cool, hollow cast handles with hanging loop, you can easily store your cookware. Clad H3 is compatible with all stovetops, including induction, and is oven safe to 400°F. Dishwasher safe, HENCKELS Clad H3 is also simple to clean, making this easy-to-use cookware a pleasure to cook with. Heavy-duty, tri-ply clad construction with aluminum core heats up evenly and quickly. Ceramic nonstick coating offers quick and easy release. Ceraforce ceramic coating is safe to use with metal utensils. Pouring spout and flared rim provide clean and mess-free pouring. Comfortable stay-cool, hollow cast handles offer maximum maneuverability. Compatible with all cooking surfaces, including induction. Oven safe to 400°F, dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.