
Clad H3 6-qt Stainless Steel Dutch Oven with Lid
Mfr # 1023644
Zoro # G621857240
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Depth (In.)
7.7 in
Overall Width (In.)
10.4 in
Overall Length (In.)
14 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1023644
Zoro #
G621857240
UPC #
035886659387
Country of Origin
China
Dimensions
Overall Depth (In.)
7.7 in
Overall Width (In.)
10.4 in
Overall Length (In.)
14 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
High-performance cookware designed for effortless cooking.HENCKELS Clad H3 stainless-steel cookware offers exceptional performance combined with durability, technological innovation, and exquisite style. Sear meat and saute vegetables in the 10-inch fry pan, steam rice and make oatmeal in the 2-quart saucepan and braise one-pot dinners for the family in the 6-quart Dutch oven. Available in a variety of set configurations from the 2-piece fry pan sets to the 10-piece cookware set, there’s an assortment for every kitchen.The heavy-duty, tri-ply clad construction with an aluminum core heats up evenly and quickly. With a highly polished mirror finish, Clad H3 adds style and sophistication to any kitchen.The tempered glass lids lock in moisture and let you monitor the cooking process while the flared pouring rim offers seamless, mess-free pouring. Thanks to the stay-cool, hollow cast handles with hanging loop, you can easily store your cookware. Clad H3 is compatible with all stovetops, including induction, and is oven safe to 500°F. Dishwasher safe, HENCKELS Clad H3 is also simple to clean, making this easy-to-use cookware a pleasure to cook with. Heavy-duty, tri-ply clad construction with aluminum core heats up evenly and quickly. Polished, mirror finish. Pouring spout and flared rim provide clean and mess-free pouring. Clearly marked capacity filling scale on pot interior. Glass lid with handy built-in strainer. Comfortable stay-cool, hollow cast handles offer maximum maneuverability. Compatible with all cooking surfaces, including induction; Oven safe to 500°F, 400°F with glass lid. Dishwasher safe
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.