Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic 15-pc Self-Sharpening Knife Block Set

  • Mfr # 1012071

  • Zoro # G322729792


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
5.1 in
Includes
4" Paring/Utility Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 7" Hollow Edge Santoku Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block
Overall Depth
11.5 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012071
Zoro #
G322729792
UPC #
035886413132
Country of Origin
Spain

Dimensions

Overall Width
5.1 in
Overall Depth
11.5 in
Overall Length
15 in

Details

Color
Black
Includes
4" Paring/Utility Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 7" Hollow Edge Santoku Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block
Material
ZWILLING Carbon No Stain Steel

Description

Henckels International makes essential kitchen tools that every home chef needs. Created in 1895, this time-honored brand offers high quality at an exceptional value.Sharpness is always within reach with Henckels International Self-Sharpening Classic Knife Blocks. The self-sharpening slots boast built-in mechanisms that automatically sharpen when knives are stored or removed. The remaining slots are for serrated knives, whose toothed blades never need sharpening.With these must-have knife blocks, enjoy effortless sharpness for precise prep work every time. Plus, their handsome stained ash wood base and stainless steel cap add aesthetic appeal to your countertop.Tailor-made for Henckels International Classic knives, these blocks help you maintain the superior sharpness of their fine edge, precision-honed blades. With a seamless transition from blade to handle, the knives' fully forged construction provides balance while their traditional triple-rivet handle encourages tireless cutting.Includes 4'' Paring/Utility Knife; 5'' Serrated Utility Knife; 5.5'' Prep Knife; 7'' Hollow Edge Santoku Knife; 8'' Chef's Knife; 4.5'' Steak Knives (8); Kitchen Shears; 14-Slot Self-Sharpening Knife Block Includes: 4'' Paring/Utility Knife; 5'' Serrated Utility Knife; 5.5'' Prep Knife; 7'' Hollow Edge Santoku Knife; 8'' Chef's Knife; 4.5'' Steak Knives (8); Kitchen Shears; 14-Slot Self-Sharpening Knife Block. Stylish brushed stainless steel cap and stained ash wood base self-sharpening block. Tailor-made for the J.A. Henckels International Classic knife series. Self-sharpening slots that sharpen each time a knife is removed or replaced. Labeled slots guide proper placement. Knives Made in Spain. High quality no stain German stainless steel - excluding stamped steak knives. One-piece precision forged - excluding stamped steak knives. Professional satin-finished blade. Ergonomic triple-riveted handle. Dishwasher safe - hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.