
Classic 16-Piece Knife Block Set, Chef’s Knife, Black
Mfr # 1018682
Zoro # G422730100
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.25 in
Overall Depth
8.75 in
Overall Width
5.25 in
Includes
4" Parer/Utility, 5" Serrated Utility, 7" Flat Tine Carving Fork, 8" Carver, 8" Chef, 4.5" Steak Knives (8), Kitchen Shears, 9" Sharpening Steel, 15-Slot Block
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018682
Zoro #
G422730100
UPC #
035886312206
Country of Origin
Spain
Dimensions
Overall Length
15.25 in
Overall Depth
8.75 in
Overall Width
5.25 in
Details
Includes
4" Parer/Utility, 5" Serrated Utility, 7" Flat Tine Carving Fork, 8" Carver, 8" Chef, 4.5" Steak Knives (8), Kitchen Shears, 9" Sharpening Steel, 15-Slot Block
Color
Natural
Material
ZWILLING Carbon No Stain Steel
Description
The 16-piece knife block set features all the knives you need to set your kitchen up right. From the 4-inch paring/utility for smaller scale jobs to the all-rounder 8-inch chef’s knife for slicing and dicing, this knife set contains the key knives for all tasks, along with kitchen shears and 8 ultra-sharp steak knives. High-quality German stainless steel strengthens these durable, Spanish-made knives. With a seamless transition from blade to handle, Classic knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. These satin-finished blades are conveniently dishwasher safe. This knife set with block includes 4-inch paring/utility, 5-inch serrated utility, 7-inch carving fork, 8-inch carving knife, 8-inch chef's knife, 8 x 4.5-inch steak knives, 9-inch sharpening steel, kitchen shears, and hardwood block. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle provides balance and comfort. This German knife set is dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.