
CLASSIC 2-pc Carving Set
Mfr # 1024332
Zoro # G722729996
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1.5 in
Includes
8" Carving; 7" Flat Tine Carving Fork
Overall Length
14.75 in
Overall Width
4.75 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1024332
Zoro #
G722729996
UPC #
035886253929
Country of Origin
Spain
Dimensions
Overall Depth
1.5 in
Overall Length
14.75 in
Overall Width
4.75 in
Details
Includes
8" Carving; 7" Flat Tine Carving Fork
Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel
Description
The Henckels International CLASSIC 2-pc Carving Set makes it easy to serve and slice meat beautifully. Thanks to a fine-edge blade honed for long-lasting sharpness, the 8'' Carving Knife boasts precision cuts. Used with the 7'' Flat Tine Carving Fork, confidently carve roast turkey, slice ham smoothly and cut filet mignon into succulent slices.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, the knife's fully forged construction provides balance as the traditional triple-rivet handle encourages tireless cutting.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Set includes 8'' Carving Knife and 7'' Carving Fork. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.