Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLASSIC 2-pc Must Haves Knife Set

  • Mfr # 1027969

  • Zoro # G221857206


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.5 in
Includes
31160-100 4" Paring/Utility Knife, 31160-200 8" Chef's Knife
Material
Steel
Color
Black
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027969
Zoro #
G221857206
UPC #
035886674298
Country of Origin
Spain

Dimensions

Overall Length
14.5 in
Overall Depth
2 in
Overall Width
5 in

Details

Includes
31160-100 4" Paring/Utility Knife, 31160-200 8" Chef's Knife
Material
Steel
Color
Black

Description

Meal prep is easy with the HENCKELS Classic 2-piece Must have Knife Set. Honed for long-lasting sharpness, the fine-edge blades are perfect for precision cuts. Effortlessly chop herbs with the 8-inch chef's knife, and peel apples with the 4-inch paring knife.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, Classic knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. These satin-finished blades are conveniently dishwasher safe. Set includes 4-in Paring/Utility Knife and 8-in Chef's Knife. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle provides balance and comfort. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.