
CLASSIC 2-pc Prep Knife Set
Mfr # 1027970
Zoro # G021857253
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Overall Length
14.5 in
Overall Depth
2 in
Material
ZWILLING Carbon No Stain Steel
Color
Black/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1027970
Zoro #
G021857253
UPC #
035886674304
Country of Origin
Spain
Dimensions
Overall Width
5 in
Overall Length
14.5 in
Overall Depth
2 in
Details
Material
ZWILLING Carbon No Stain Steel
Color
Black/Stainless Steel
Includes
31160-100 4" Paring/Utility Knife, 30160-140 5.5" Prep Knife
Description
Meal prep is easy with the HENCKELS Classic 2-piece Prep Knife Set. Honed for long-lasting sharpness, the fine-edge blades are perfect for precision cuts. Effortlessly slice cheese with the 5.5-inch prep knife, and peel apples with the 4-inch paring knife.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, Classic knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. These satin-finished blades are conveniently dishwasher safe. Set includes 4-in Paring/Utility Knife and 5.5-in Prep Knife. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle provides balance and comfort. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.