Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLASSIC 4-inch Paring/Utility Knife

  • Mfr # 1012047

  • Zoro # G522729677


product price: $66.99
/ea

Key Features

Overall Depth
1 in
Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel
Overall Length
11 in
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1012047
Zoro #
G522729677
UPC #
035886082246
Country of Origin
Spain

Dimensions

Overall Depth
1 in
Overall Length
11 in
Overall Width
3.75 in

Details

Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel

Description

This 4-inch paring knife boasts a precision, fine-edge blade that is honed for long-lasting sharpness. Peel apples, remove blemishes, and slice garlic effortlessly with this small, versatile knife that’s ideal for detailed tasks and in-hand work.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, Classic knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. These satin-finished blades are conveniently dishwasher safe. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle provides balance and comfort. Dishwasher safe. Made in Spain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.