Zoro Homepage

CLASSIC 5-inch Hollow Edge Santoku Knife

  • Mfr # 1012064

  • Zoro # G222730072


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.75 in
Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel
Overall Depth
1 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012064
Zoro #
G222730072
UPC #
035886205096
Country of Origin
Spain

Dimensions

Overall Width
3.75 in
Overall Depth
1 in
Overall Length
13 in

Details

Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel

Description

Experience confidence with each cut. The Henckels International CLASSIC 5'' Hollow Edge Santoku Knife boasts a precision, fine-edge blade that is honed for long-lasting sharpness. This Santoku - Japanese for ''three virtues'' - excels at three cutting techniques: expertly mince garlic, slice cucumber, and dice onions with this Asian all-rounder.The hollow edge blade has small indentations, aka grantons, which prevent food from sticking while cutting. High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, the knife's fully forged construction provides balance as the traditional triple-rivet handle encourages tireless cutting.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.