
CLASSIC 6-inch Meat Cleaver
Mfr # 1012042
Zoro # G522729660
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Overall Width
4.25 in
Material
ZWILLING Carbon No Stain Steel
Overall Depth
0.875 in
Overall Length
15.06 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012042
Zoro #
G522729660
UPC #
035886086855
Country of Origin
Spain
Dimensions
Overall Width
4.25 in
Overall Depth
0.875 in
Overall Length
15.06 in
Details
Material
ZWILLING Carbon No Stain Steel
Color
Stainless Steel
Description
Experience confidence with each cut. The Henckels International CLASSIC 6'' Meat Cleaver boasts a precision, fine-edge blade that is honed for long-lasting sharpness. Perfect for prepping large pieces of meat, the broad, rectangular blade also slices through bones so you can break down chicken and portion pork loin effortlessly.With a seamless transition from blade to handle, the knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.