
CLASSIC 7-inch Bread Knife
Mfr # 1012059
Zoro # G422729678
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.75 in
Overall Length
16 in
Overall Depth
1 in
Material
ZWILLING Carbon No Stain Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012059
Zoro #
G422729678
UPC #
035886083021
Country of Origin
Spain
Dimensions
Overall Width
3.75 in
Overall Length
16 in
Overall Depth
1 in
Details
Material
ZWILLING Carbon No Stain Steel
Color
Stainless Steel
Description
Experience confidence with each cut. The Henckels International CLASSIC 7'' Bread Knife boasts a strong serrated blade that handily cuts through hard bread crusts. Enjoy neat slices of sourdough and cubes of Ciabatta thanks to the blade's aggressively long prongs.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, the knife's fully forged construction provides balance as the traditional triple-rivet handle encourages tireless cutting.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.