
CLASSIC 7-inch Flat Tine Carving Fork
Mfr # 1012057
Zoro # G822729834
product price: $49.99
/eaKey Features
Overall Depth
1 in
Overall Length
16 in
Color
Stainless Steel
Overall Width
3.75 in
Material
ZWILLING Carbon No Stain Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012057
Zoro #
G822729834
UPC #
035886083014
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Length
16 in
Overall Width
3.75 in
Details
Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel
Description
The Henckels CLASSIC 7'' Flat Tine Carving Fork makes it easy to slice and serve meat beautifully. Thanks to the long, thin prongs, you can confidently keep large pieces of meat in place as you cut.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality German stainless steel. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.