Zoro Homepage

CLASSIC 7-inch Hollow Edge Santoku Knife

  • Mfr # 1012067

  • Zoro # G322729655


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1 in
Material
ZWILLING Carbon No Stain Steel
Overall Width
3.75 in
Color
Stainless Steel
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012067
Zoro #
G322729655
UPC #
035886185930
Country of Origin
Spain

Dimensions

Overall Depth
1 in
Overall Width
3.75 in
Overall Length
16 in

Details

Material
ZWILLING Carbon No Stain Steel
Color
Stainless Steel

Description

This 7-inch hollow edge santoku boasts a precision, fine-edge blade that is honed for long-lasting sharpness. The santoku - Japanese for ''three virtues'' - excels at three cutting techniques: expertly mince garlic, slice cucumber, and dice onions with this Asian all-rounder. The hollow edge blade has small indentations, known as grantons, which prevent food from sticking while cutting.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, Classic knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. These satin-finished blades are conveniently dishwasher safe. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle provides balance and comfort. Dishwasher safe. Made in Spain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.