
CLASSIC 7-pc Knife Block Set
Mfr # 1018681
Zoro # G422730094
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
9 in
Includes
4" Parer; 5" Serrated Utility; 7" HE Santoku; 8" Chef; Kitchen Shears; 9" Sharpening Steel; 10-Slot Block
Overall Width
5 in
Color
Black
Material
ZWILLING Carbon No Stain Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018681
Zoro #
G422730094
UPC #
035886092993
Country of Origin
Spain
Dimensions
Overall Depth
9 in
Overall Width
5 in
Overall Length
15.5 in
Details
Includes
4" Parer; 5" Serrated Utility; 7" HE Santoku; 8" Chef; Kitchen Shears; 9" Sharpening Steel; 10-Slot Block
Color
Black
Material
ZWILLING Carbon No Stain Steel
Description
Prep work is easy with the Henckels International CLASSIC 7-pc Knife Block Set. Experience confidence with each cut thanks to the fine-edge precision blades that are honed for long-lasting sharpness. The 8'' Chef's Knife, a kitchen workhorse, is ideal for chopping herbs and dicing onions while the 5'' Serrated Utility Knife cleanly slices through tomatoes. Perfectly peel apples with the small 4'' Paring Knife. High-quality German stainless steel strengthens these durable Spanish-made knives.With a seamless transition from blade to handle, the knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. The handsome hardwood block handily keeps this useful knife collection within reach on your countertop.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Set includes 4'' Parer/Utility Knife, 5'' Serrated Utility Knife, 7'' Santoku Hollow Edge, 8'' Chef's Knife, 9'' Sharpening Steel, Kitchen Shears, and Hardwood Block. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.