Zoro Homepage

Classic 8-inch Chef's Knife, German Engineered Informed by 100+ Years of Mastery

  • Mfr # 1012054

  • Zoro # G622729683


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.75 in
Overall Length
16 in
Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012054
Zoro #
G622729683
UPC #
035886082314
Country of Origin
Spain

Dimensions

Overall Width
3.75 in
Overall Length
16 in
Overall Depth
1 in

Details

Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel

Description

This 8-inch chef's knife boasts a precision, fine-edge blade that is honed for long-lasting sharpness. Chop potatoes, dice apples, mince shallots, and slice salmon effortlessly - this kitchen workhorse is up for almost any task.High-quality German stainless steel strengthens this durable, Spanish-made knife. With a seamless transition from blade to handle, Classic knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting. These satin-finished blades are conveniently dishwasher safe. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.