Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Precision 10-inch Honing Steel

  • Mfr # 1012373

  • Zoro # G422729906


product price: $57.99
/ea

Key Features

Overall Depth
1.5 in
Overall Length
16.5 in
Color
Stainless Steel
Material
German Stainless Steel
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012373
Zoro #
G422729906
UPC #
035886524821
Country of Origin
Spain

Dimensions

Overall Depth
1.5 in
Overall Length
16.5 in
Overall Width
2.75 in

Details

Color
Stainless Steel
Material
German Stainless Steel

Description

Introducing Classic Precision: The NEW Classic Knife Line from HENCKELSHigh-quality German stainless steel strengthens this durable, Spanish-made knife that features a razor-sharp blade. Ideal for everyday use, these satin-finished blades are conveniently dishwasher safe.With a seamless transition from blade to handle, Classic Precision knives' fully forged construction provides balance as the rounded spine and curved triple-rivet handles encourage tireless cutting. Cut with confidence, with this essential kitchen cutlery by the leader in value-driven knives since 1895. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Rounded spine provides balance and comfort. Ergonomic, curved triple-rivet handle encourages tireless cutting. Dishwasher safe. Made in Spain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.