Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic 12-pc Knife Block Setand, Acacia

  • Mfr # 1010993

  • Zoro # G922729796


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
High quality German stainless steel
Color
Acacia
Overall Width
5.5 in
Overall Length
15.5 in
Includes
Paring knife||Utility knife||Chef knife||steak knives||shears||sharpening steel||knife block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010993
Zoro #
G922729796
UPC #
035886423612
Country of Origin
India

Dimensions

Overall Width
5.5 in
Overall Length
15.5 in
Overall Depth
8.5 in

Details

Material
High quality German stainless steel
Color
Acacia
Includes
Paring knife||Utility knife||Chef knife||steak knives||shears||sharpening steel||knife block

Description

This Dynamic 12-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. This set includes an 8-inch chef’s knife, ideal for all-around tasks like slicing chicken and chopping herbs, a 4-inch paring knife handy for peeling vegetables and segmenting fruit, and six 4.5-inch steak knives. This set is completed with kitchen shears, a 9-inch honing steel, and a handsome hardwood knife block.Crafted from durable, high-quality stainless steel, Dynamic’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet handles are curved for comfort and balance for fatigue-free cutting. Set includes: 4-inch paring, 5-inch serrated utility, 8-inch chef's knife, six x 4.5-inch steak knives, kitchen shears, 9-inch honing steel, and a cherrywood hardwood block. Knives crafted from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional serrated and fine-edge blades boast precision cutting and are finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional, triple-rivet handle for comfort and balance. Dishwasher safe, hand washing recommended. Made in India.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.