
Dynamic 12-pc Knife Block Setand, Cherry
Mfr # 1010998
Zoro # G922730068
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8.5 in
Overall Width
5.5 in
Overall Length
15.5 in
Includes
Paring knife||Utility knife||Chef knife||steak knives||shears||sharpening steel||knife block
Material
High quality German stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010998
Zoro #
G922730068
UPC #
035886540210
Country of Origin
India
Dimensions
Overall Depth
8.5 in
Overall Width
5.5 in
Overall Length
15.5 in
Details
Includes
Paring knife||Utility knife||Chef knife||steak knives||shears||sharpening steel||knife block
Material
High quality German stainless steel
Color
Cherry
Description
This Dynamic 12-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. This set includes an 8-inch chef’s knife, ideal for all-around tasks like slicing chicken and chopping herbs, a 4-inch paring knife handy for peeling vegetables and segmenting fruit, and six 4.5-inch steak knives. This set is completed with kitchen shears, a 9-inch honing steel, and a handsome hardwood knife block.Crafted from durable, high-quality stainless steel, Dynamic’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet handles are curved for comfort and balance for fatigue-free cutting. Set includes: 4-inch paring, 5-inch serrated utility, 8-inch chef's knife, six x 4.5-inch steak knives, kitchen shears, 9-inch honing steel, and a cherrywood hardwood block. Knives crafted from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional serrated and fine-edge blades boast precision cutting and are finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional, triple-rivet handle for comfort and balance. Dishwasher safe, hand washing recommended. Made in India.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.