Zoro Homepage

Dynamic 14-pc Self-Sharpening Knife Block Set

  • Mfr # 1025348

  • Zoro # G621857202


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Width
5 in
Color
Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" HE Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 4.5" Steak Knife (QTY: 6), Kitchen Shears, Sharpening Knife Block
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025348
Zoro #
G621857202
UPC #
035886664930
Country of Origin
India

Dimensions

Overall Depth
15 in
Overall Width
5 in
Overall Length
11.5 in

Details

Color
Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" HE Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 4.5" Steak Knife (QTY: 6), Kitchen Shears, Sharpening Knife Block
Material
High quality German stainless steel

Description

Equip your kitchen for less with these essential knives.Since 1895, Henckels has been making high quality knives at an exceptional value.Dynamic knives can tackle every kitchen task. Peel and slice fruit with the paring knife, dice vegetables and chop herbs with the chef’s knife, and cut effortlessly through bread crusts with the bread knife.Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness-they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construc_x0002_tion provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle. Block set features a handsome wood block for safe and stylish storage. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.