Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic 15-pc Knife Set, Chefs Knife, Dark Brown

  • Mfr # 1010994

  • Zoro # G422730063


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Material
High quality German stainless steel
Color
Black
Overall Width
6 in
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010994
Zoro #
G422730063
UPC #
035886423605
Country of Origin
India

Dimensions

Overall Length
15 in
Overall Width
6 in
Overall Depth
10 in

Details

Material
High quality German stainless steel
Color
Black
Includes
4" paring knife, 5" serrated utility knife, 6-inch utility knife, 5.5" santoku knife, 8" chef's knife, 8" bread knife, six 4.5" steak knives, shears, 8" sharpening steel, and hardwood block

Description

The 15-piece knife block set features all the knives you need to set your kitchen up right, at a great value. From the 4-inch paring knife for smaller scale jobs to the all-rounder 8-inch chef’s knife for slicing and dicing, this set contains the key knives for all tasks, along with kitchen shears and a sharpening steel to keep it them in tip top shape. The set comes housed in a handsome hardwood block and features 6 steak knives.Fabricated from durable, high-quality stainless steel, Dynamic’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet handles on this knife block set are curved for comfort and balance for fatigue-free cutting. This knife set with block includes 4-inch paring, 5-inch serrated utility, 6-inch utility knife, 5.5-inch santoku, 8-inch chef's knife, 8-inch bread knife, six x 4.5-inch steak knives, kitchen shears, 8-inch sharpening steel, and hardwood block. The knives in this knife set are fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, serrated and fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle. This professional knife set is dishwasher safe, but hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.