Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic 2-pc Asian Set

  • Mfr # 1010991

  • Zoro # G921857261


product price: $29.89
/ea

Key Features

Material
Stainless Steel
Overall Depth
12.2 in
Includes
17568-143 5.5" Hollow Edge Santoku Knife, 17568-183 7" Hollow Edge Santoku Knife
Color
Black
Overall Width
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010991
Zoro #
G921857261
UPC #
035886546311
Country of Origin
India

Dimensions

Overall Depth
12.2 in
Overall Width
0.94 in
Overall Length
4.8 in

Details

Material
Stainless Steel
Includes
17568-143 5.5" Hollow Edge Santoku Knife, 17568-183 7" Hollow Edge Santoku Knife
Color
Black

Description

Equip your kitchen for less with these essential knives.The 2-piece Asian set features two workhorses in the Asian knife arsenal: the 5.5-inch santoku and the 7-inch santoku. Both knives are impressive choppers featuring hollow edges to prevent food from sticking. The smaller knife is designed for precision cutting jobs, while the larger santoku is ideal for large chopping tasks.Since 1895, Henckels has been making high quality knives at an exceptional value. Dynamic knives can tackle every kitchen task. Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness-they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance. Dishwasher safe - hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.