Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic 2-pc Chef Set with Small Cutting Board

  • Mfr # 1028222

  • Zoro # G421857235


product price: $39.99
/ea

Key Features

Overall Depth
6 in
Color
Black
Overall Width
10 in
Material
Stainless Steel
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1028222
Zoro #
G421857235
UPC #
035886675295
Country of Origin
India

Dimensions

Overall Depth
6 in
Overall Width
10 in
Overall Length
15 in

Details

Color
Black
Material
Stainless Steel
Includes
1010974 4" Paring Knife 1010981 8" Chef's Knife 1024472 Small White Cutting Board

Description

Since 1895, Henckels has been making high quality knives at an exceptional value.Dynamic knives can tackle every kitchen task. Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness-they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Set includes 4-in Paring Knife, 8-in Chef's Knife, Small White Cutting Board. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance. Dishwasher safe - hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.