
Dynamic 3-pc Starter Knife Set
Mfr # 1010988
Zoro # G122729800
product price: $68.49
/eaKey Features
Overall Length
5.5 in
Material
High quality German stainless steel
Overall Width
14 in
Includes
4" paring knife, 5" serrated utility knife, 8" chef's knife
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010988
Zoro #
G122729800
UPC #
035886420789
Country of Origin
India
Dimensions
Overall Length
5.5 in
Overall Width
14 in
Overall Depth
1 in
Details
Material
High quality German stainless steel
Includes
4" paring knife, 5" serrated utility knife, 8" chef's knife
Color
Stainless Steel
Description
Henckels makes essential kitchen knives that home chefs reach for everyday.Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness - they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Includes 4'' paring knife, 5'' serrated utility knife, 8'' chef's knife. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Satin-polished fine-edge blade. Lightweight, full tang design. Traditional triple-rivet handle. Dishwasher safe. Made in India.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.