Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic 7-pc Knife Block Set

  • Mfr # 1010992

  • Zoro # G422729814


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Includes
17560-090 4" Paring Knife, 17560-130 5" Serrated Utility Knife, 17560-160 6" Utility Knife, 17566-200 8" Bread Knife, 17561-200 8" Chef's Knife, 11654-000 Kitchen Shears, 17553-410 6-slot Hardwood Block
Material
Stainless Steel, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010992
Zoro #
G422729814
UPC #
035886537500
Country of Origin
India

Details

Color
Stainless Steel
Includes
17560-090 4" Paring Knife, 17560-130 5" Serrated Utility Knife, 17560-160 6" Utility Knife, 17566-200 8" Bread Knife, 17561-200 8" Chef's Knife, 11654-000 Kitchen Shears, 17553-410 6-slot Hardwood Block
Material
Stainless Steel, Ergonomic

Description

Equip your kitchen for less with these essential knives.The 7-piece knife block set features all the knives you need to set your kitchen up right. From the paring knife for smaller scale jobs to the chef’s knife for slicing and dicing, this set contain the key knives for all kitchen jobs, along with a sturdy set of kitchen shears. The set comes housed in a handsome, compact wood knife block.Since 1895, Henckels has been making high quality knives at an exceptional value.Dynamic knives can tackle every kitchen task. Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness-they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance. Dishwasher safe - hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.