Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic 7-pc Self-Sharpening Knife Block Set

  • Mfr # 1025353

  • Zoro # G721857218


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
11.5 in
Color
Brown
Overall Depth
15 in
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" HE Santoku Knife, 8" Chef's Knife, Kitchen Shears, Sharpening Knife Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025353
Zoro #
G721857218
UPC #
035886664961
Country of Origin
India

Dimensions

Overall Length
11.5 in
Overall Depth
15 in
Overall Width
5 in

Details

Material
Stainless Steel
Color
Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" HE Santoku Knife, 8" Chef's Knife, Kitchen Shears, Sharpening Knife Block

Description

Equip your kitchen for less with these essential knives.Since 1895, Henckels has been making high quality knives at an exceptional value.Dynamic knives can tackle every kitchen task. Peel and slice fruit with the paring knife, dice vegetables and chop herbs with the chef’s knife, and cut effortlessly through bread crusts with the bread knife.Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness-they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle. Block set features a handsome wood block for safe and stylish storage. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.