Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elan 2-pc Carving Set

  • Mfr # 1021253

  • Zoro # G621857189


product price: $64.99
/ea

Key Features

Color
Stainless Steel
Includes
8" Carving Fork, 8" Carving Knife
Material
Stainless Steel
Overall Depth
1.1 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021253
Zoro #
G621857189
UPC #
035886650025
Country of Origin
China

Dimensions

Overall Depth
1.1 in
Overall Length
16 in
Overall Width
5 in

Details

Color
Stainless Steel
Includes
8" Carving Fork, 8" Carving Knife
Material
Stainless Steel

Description

Enjoy Exceptional Sharpness in a Beautiful Contemporary DesignEquip your kitchen with all the tools you need with HENCKELS Elan. From slicing crusty loaves of bread with the 8-inch bread knife to dicing vegetables with the 7-inch hollow edge santoku, HENCKELS Elan has a knife that gets the job done. Available individually and in a variety of sets, Elan knives help you make quick work of prep work.HENCKELS Elan knives boast a contemporary design combined with exceptional functionality. Fully forged from a single piece of high-quality German steel, Elan knives feature fine-edge blades, perfect for precision cutting. Curved for comfort, the ergonomic handle is finished with a stylish, stainless-steel end cap that adds aesthetic appeal to your knife block. HENCKELS Elan is dishwasher safe, though hand washing is recommended. Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic handle with stainless-steel endcap. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.