
Elan 21-pc Knife Block Set
Mfr # 1010757
Zoro # G921857278
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 6" Utility Knife, 5.5" Boning Knife, 7" Hollow Edge Santoku Knife, 8" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knife (QTY: 8), Kitchen Shears, 9" Sharpening Steel, 20-slot Wood Knife Block
Overall Depth
15.55 in
Overall Length
11 in
Color
Brown
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010757
Zoro #
G921857278
UPC #
035886643942
Country of Origin
China
Dimensions
Overall Depth
15.55 in
Overall Length
11 in
Overall Width
6.3 in
Details
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 6" Utility Knife, 5.5" Boning Knife, 7" Hollow Edge Santoku Knife, 8" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knife (QTY: 8), Kitchen Shears, 9" Sharpening Steel, 20-slot Wood Knife Block
Color
Brown
Material
Stainless Steel
Description
Enjoy Exceptional Sharpness in a Beautiful Contemporary DesignEquip your kitchen with all the tools you need with HENCKELS Elan. From slicing crusty loaves of bread with the 8-inch bread knife to dicing vegetables with the 7-inch hollow edge santoku, HENCKELS Elan has a knife that gets the job done. Available individually and in a variety of sets, Elan knives help you make quick work of prep work.HENCKELS Elan knives boast a contemporary design combined with exceptional functionality. Fully forged from a single piece of high-quality German steel, Elan knives feature fine-edge blades, perfect for precision cutting. Curved for comfort, the ergonomic handle is finished with a stylish, stainless-steel end cap that adds aesthetic appeal to your knife block. HENCKELS Elan is dishwasher safe, though hand washing is recommended. Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic handle with stainless-steel endcap. Dishwasher safe, hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.