
Elan 5-inch Hollow Edge Santoku Knife
Mfr # 1021234
Zoro # G921857292
product price: $34.99
/eaKey Features
Overall Depth
0.71 in
Overall Length
13.4 in
Overall Width
3.5 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021234
Zoro #
G921857292
UPC #
035886649838
Country of Origin
China
Dimensions
Overall Depth
0.71 in
Overall Length
13.4 in
Overall Width
3.5 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
Enjoy Exceptional Sharpness in a Beautiful Contemporary DesignEquip your kitchen with all the tools you need with HENCKELS Elan. From slicing crusty loaves of bread with the 8-inch bread knife to dicing vegetables with the 7-inch hollow edge santoku, HENCKELS Elan has a knife that gets the job done. Available individually and in a variety of sets, Elan knives help you make quick work of prep work.HENCKELS Elan knives boast a contemporary design combined with exceptional functionality. Fully forged from a single piece of high-quality German steel, Elan knives feature fine-edge blades, perfect for precision cutting. Curved for comfort, the ergonomic handle is finished with a stylish, stainless-steel end cap that adds aesthetic appeal to your knife block. HENCKELS Elan is dishwasher safe, though hand washing is recommended. Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic handle with stainless-steel endcap. Dishwasher safe, hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.