Zoro Homepage

Elan 7-pc Self-Sharpening Knife Block Set

  • Mfr # 1011323

  • Zoro # G721857232


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 8" Chef's Knife, Kitchen Shears, Self-Sharpening Knife Block
Color
Matte Black
Material
Stainless Steel
Overall Width
5 in
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011323
Zoro #
G721857232
UPC #
035886417819
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
11.5 in
Overall Depth
15 in

Details

Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 8" Chef's Knife, Kitchen Shears, Self-Sharpening Knife Block
Color
Matte Black
Material
Stainless Steel

Description

Enjoy Exceptional Sharpness in a Beautiful Contemporary DesignEquip your kitchen with all the tools you need with HENCKELS Elan. From slicing crusty loaves of bread with the 8-inch bread knife to dicing vegetables with the 7-inch hollow edge santoku, HENCKELS Elan has a knife that gets the job done. Available individually and in a variety of sets, Elan knives help you make quick work of prep work.HENCKELS Elan knives boast a contemporary design combined with exceptional functionality. Fully forged from a single piece of high-quality German steel, Elan knives feature fine-edge blades, perfect for precision cutting. Curved for comfort, the ergonomic handle is finished with a stylish, stainless-steel end cap that adds aesthetic appeal to your knife block. HENCKELS Elan is dishwasher safe, though hand washing is recommended. Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic handle with stainless-steel endcap. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.