Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everedge Dynamic 14-pc Knife Block Set

  • Mfr # 1011003

  • Zoro # G322729778


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Overall Depth
10 in
Includes
4" Paring Knife NNS, 5" Serrated Utility Knife, 6" Utility Knife NNS, 7" Santoku HE NNS, 8" Bread Knife, 8" Chef Knife NNS, 4.5" Steak Knife (6PCS), Shears, Hardwood Block
Color
Black
Overall Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011003
Zoro #
G322729778
UPC #
035886531249
Country of Origin
India

Dimensions

Overall Width
6 in
Overall Depth
10 in
Overall Length
15.5 in

Details

Includes
4" Paring Knife NNS, 5" Serrated Utility Knife, 6" Utility Knife NNS, 7" Santoku HE NNS, 8" Bread Knife, 8" Chef Knife NNS, 4.5" Steak Knife (6PCS), Shears, Hardwood Block
Color
Black

Description

The Everedge Dynamic 14-piece block set features all the knives you need to start your kitchen out right, at an exceptional value. This set includes the all-rounder 8-inch chef’s knife, perfect for chopping herbs and dicing onions, and the 4-inch paring knife, ideal for smaller tasks like peeling vegetables and segmenting citrus. Housed in a handsome hardwood block for safe and stylish storage, this set is complete with kitchen shears and six 4.5-inch steak knivesFabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, micro-serrated edge blades boast superior sharpness, and they never need sharpening. The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Set includes: 4-inch paring, 5-inch serrated utility, 6-inch utility, 7-inch hollow edge santoku, 8-inch bread knife, 8-inch chef’s, 6 x 4.5-inch steak knives, kitchen shears, hardwood block. Knives fabricated from high-quality stainless steel. Micro-serrated edge never needs sharpening. Single-piece, precision-stamped blade construction provides durability. Blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.